Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity
Mfr # 9355
Zoro # G606110537
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 15.4 to 22.0 lb
- Cable Length 79"
- Reel Weight 11.7 lb
- Housing Material Aluminum
- Cable Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9355
- Zoro # G606110537
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 79" |
Details
Item | Tool Balancer |
For Tool Weighing | 15.4 to 22.0 lb |
Reel Weight | 11.7 lb |
Housing Material | Aluminum |
Cable Material | Stainless Steel |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- IRWIN KNIFE FOLDNG LOCKBACK (PE2089100)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Dipped Handle (26 11 200 SBAS1)
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity (9323)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity (9358)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity (9363)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9312)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- INGERSOLL-RAND Balancer, BMDLLN-4 (BMDLLN-4)
- Tecna Tool Balancer