Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 118" Stroke, 88.2-110 lb Capacity
Mfr # 9435
Zoro # G106110457
Free Shipping & Returns
$2,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 88.2 to 110 lb
- Cable Length 118"
- Reel Weight 52 lb
- Cable Material Stainless Steel
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9435
- Zoro # G106110457
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 118" |
Details
Item | Tool Balancer |
For Tool Weighing | 88.2 to 110 lb |
Reel Weight | 52 lb |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- DEWALT DEMO HAMMER 22OZ 16""L (DWHT51366)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1125CF)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- TECNA Air Hose Retractor, 35" in Stroke, 6.61-11.0 lb Capacity (9203)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9313)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- FEIN Balancer 5.5-11 Lbs (90801025003)
- Tecna Tool Balancer