Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 118" Stroke, 176-220 lb Capacity
Mfr # 9444
Zoro # G106110532
Free Shipping & Returns
$2,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 176 to 220 lb
- Cable Length 118"
- Reel Weight 62.8 lb
- Cable Material Stainless Steel
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9444
- Zoro # G106110532
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 118" |
Details
Item | Tool Balancer |
For Tool Weighing | 176 to 220 lb |
Reel Weight | 62.8 lb |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (532708)
- J.W. WINCO J.W. Winco GN76 Phenolic Mushroom Knob Tapped 33mm Diameter 29mm Length M8x1.25 (8NB77/D)
- GYROS Carbon Steel Hex Rethreading Die, 1/2-Inch to 13-Inch, 1 Piece (92-93213)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity (9354)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 77.2-99.2 lb Capacity (9366)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity (9367)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- Tecna Tool Balancer