Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 118" Stroke, 176-198 lb Capacity
Mfr # 9443
Zoro # G806110597
Free Shipping & Returns
$2,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 176 to 198 lb
- Cable Length 118"
- Reel Weight 61.5 lb
- Cable Material Stainless Steel
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9443
- Zoro # G806110597
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 118" |
Details
Item | Tool Balancer |
For Tool Weighing | 176 to 198 lb |
Reel Weight | 61.5 lb |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28331)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-1/2", PK5 (446-225T-5PK)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity (9340)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity (9354)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9347)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity (9367)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9313)
- REELCRAFT Tool Balancer, 1.5-3.0 lbs (TB 03)
- Tecna Tool Balancer