Shop All Tool Balancer
Tecna
Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity
Mfr # 9347
Zoro # G906110589
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 8.82 to 13.2 lb
- Cable Length 98"
- Reel Weight 7.3 lb
- Includes Stroke Stop Device
- Cable Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecna
- MFR # 9347
- Zoro # G906110589
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 98" |
Details
Item | Tool Balancer |
For Tool Weighing | 8.82 to 13.2 lb |
Reel Weight | 7.3 lb |
Includes | Stroke Stop Device |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP Impact Wrench, 1 in Drive, 240 to 2800 N-m Forward/ 3390 N-m Reverse Torque, 52 cfm Air Flow, 22-1/2 (T024585)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X25)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity (9367)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9302)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity (9364)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock (BG-25)
- Tecna Tool Balancer