Shop All Tool Balancer
Tecna
Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity
Mfr # 9349
Zoro # G806110535
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 17.6 to 22.0 lb
- Cable Length 98"
- Reel Weight 7.7 lb
- Housing Material Aluminum
- Includes Stroke Stop Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecna
- MFR # 9349
- Zoro # G806110535
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 98" |
Details
Item | Tool Balancer |
For Tool Weighing | 17.6 to 22.0 lb |
Reel Weight | 7.7 lb |
Housing Material | Aluminum |
Includes | Stroke Stop Device |
Cable Material | Stainless Steel |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Mini Stainless Steel Ruler, 6" Ruler, 15cm with Pocket Clip, 12pk (55677)
- RAMSET Hammershot Tool .22Calb (00022)
- MICRO 100 Router Aluminum (SFA-125-44)
- SUNEX Air Drill, Right Angle, Reversible, 3/8" (SX545B)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- TECNA Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity (9301)
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity (9336)
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity (9340)
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity (9346)
- TECNA Air Hose Retractor, 53" in Stroke, 0.88-1.76 lb Capacity (9200)
- FEIN Balancer 1.10-3.3 Lbs (90801052004)
- Tecna Tool Balancer