Shop All Tool Balancer
Tecna
Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity
Mfr # 9321
Zoro # G806110443
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 4.41 to 8.82 lb
- Cable Length 79"
- Reel Weight 4.2 lb
- Housing Material Aluminum
- Cable Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9321
- Zoro # G806110443
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 79" |
Details
Item | Tool Balancer |
For Tool Weighing | 4.41 to 8.82 lb |
Reel Weight | 4.2 lb |
Housing Material | Aluminum |
Cable Material | Stainless Steel |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m20 x 2.5 (T/AB20X2.5)
- VICTOR TECHNOLOGY Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue (EZ12SBL)
- PERFORMANCE TOOL Timing Gear Puller, W87010 (W87010)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9313)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9303)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity (9364)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity (9354)
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity (9336)
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock (5YAP3)
- Tecna Tool Balancer