Shop All Tool Balancer
Tecna
Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity
Mfr # 9323
Zoro # G106110600
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 13.2 to 17.6 lb
- Cable Length 79"
- Reel Weight 5.1 lb
- Housing Material Aluminum
- Cable Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecna
- MFR # 9323
- Zoro # G106110600
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 79" |
Details
Item | Tool Balancer |
For Tool Weighing | 13.2 to 17.6 lb |
Reel Weight | 5.1 lb |
Housing Material | Aluminum |
Cable Material | Stainless Steel |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- TECNA Air Hose Retractor, 35" in Stroke, 6.61-11.0 lb Capacity (9203)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity (9367)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9313)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- TECNA Air Hose Retractor, 53" in Stroke, 0.88-1.76 lb Capacity (9200)
- INGERSOLL-RAND Balancer, BMDLLN-10 (BMDLLN-10)
- Tecna Tool Balancer