Shop All Tool Balancer
Tecna
Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity
Mfr # 9311
Zoro # G006110465
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 0.88 to 2.2 lb
- Cable Length 63"
- Reel Weight 1.3 lb
- Cable Material Stainless Steel
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecna
- MFR # 9311
- Zoro # G006110465
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 63" |
Details
Item | Tool Balancer |
For Tool Weighing | 0.88 to 2.2 lb |
Reel Weight | 1.3 lb |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 1 3/8 in L (SZ-15-A)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity (9367)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity (9323)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9303)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- Tecna Tool Balancer