Shop All Tool Balancer
Tecna
Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity
Mfr # 9202
Zoro # G406110560
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 2.65 to 5.51 lb
- Cable Length 53" in
- Reel Weight 3.0 lb
- Housing Material Aluminum
- Cable Material Polyurethane Air Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9202
- Zoro # G406110560
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 53" in |
Details
Item | Tool Balancer |
For Tool Weighing | 2.65 to 5.51 lb |
Reel Weight | 3.0 lb |
Housing Material | Aluminum |
Cable Material | Polyurethane Air Hose |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792824)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity (9369)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity (9311)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- Tecna Tool Balancer