Shop All Tool Balancer
Tecna
Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity
Mfr # 9201
Zoro # G006110601
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 1.65 to 3.31 lb
- Cable Length 53" in
- Reel Weight 2.9 lb
- Housing Material Aluminum
- Cable Material Polyurethane Air Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecna
- MFR # 9201
- Zoro # G006110601
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 53" in |
Details
Item | Tool Balancer |
For Tool Weighing | 1.65 to 3.31 lb |
Reel Weight | 2.9 lb |
Housing Material | Aluminum |
Cable Material | Polyurethane Air Hose |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING WRENCH HOLDER STEEL 12" (VIV515)
- DRILL AMERICA 5/8"-11 Carbon Steel Hex Rethreading Die (DWTHX5811)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8in. (CTS10)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9303)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- TECNA Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity (9301)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity (9311)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- INGERSOLL-RAND Balancer, BHD-45 (BHD-45)
- Tecna Tool Balancer