Shop All Tool Balancer
Tecna
Air Hose Retractor, 35" in Stroke, 6.61-11.0 lb Capacity
Mfr # 9203
Zoro # G506110606
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 6.61 to 11.0 lb
- Cable Length 35" in
- Reel Weight 3.0 lb
- Cable Material Polyurethane Air Hose
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9203
- Zoro # G506110606
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 35" in |
Details
Item | Tool Balancer |
For Tool Weighing | 6.61 to 11.0 lb |
Reel Weight | 3.0 lb |
Cable Material | Polyurethane Air Hose |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN253-38-5/16X18-14.3-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-14.3-55)
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E263)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity (9338)
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity (9311)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9302)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- TECNA Air Hose Retractor, 53" in Stroke, 0.88-1.76 lb Capacity (9200)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- Tecna Tool Balancer