Shop All Brushes
Techspray
Utility Brush, Soft, 6-7/16 in L Handle, 1-3/16 in L Brush, White, Aluminum, 6 7/16 in L Overall
Mfr # 2042-1
Zoro # G4653941
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
- Bristle Firmness Soft
- Bristle Color White
- Brush Length 1-3/16 in
- Handle Length 6-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1-3/16 in |
Handle Length | 6-7/16 in |
Bristle Length | 7/16 in |
Overall Length | 6 7/16 in |
Trim Length | 7/16" |
Overall Length - Imperial | 6 1/2 in |
Bristle Length - Imperial | 1 1/4 in |
Handle Length - Imperial | 6 1/2 in |
Details
Brush Type | Utility Brush |
Bristle Firmness | Soft |
Bristle Color | White |
Bristle Material | Horsehair |
Handle Material | Aluminum |
Item | Utility Brush |
Features | 5/16 in Brush Width |
Product Type | Utility Brush |
Non-Sparking | No |
Description
Utility Brush, Product Type Utility Brush, Overall Length - Imperial 6 1/2 in, Bristle Material Horsehair, Handle Material Anodized Aluminum, Non-Sparking No, Bristle Color White, Bristle Length - Imperial 1 1/4 in, Handle Length - Imperial 6 1/2 in, Bristle Firmness Soft, Features Bristles Securely Stabled to Prevent Bristle Loss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- TIDE Tide Pods Org16Ct (037000930358)
- SCOTTS LIQUID GOLD Wood Cleanr Preservative, 10oz, AerosolCan (A10)
- PROTEAM Replacement Felt - 14" Floor Tool – Straight (100145)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 7/16 in L Brush, Brown, Steel (2033-1)
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2021-1)
- TECHSPRAY 3/8 in W Scratch Brush, Stiff, 6 7/16 in L Handle, 1 3/16 in L Brush, Gray, Aluminum (2043-1)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/2 in L Brush, Brown, Steel, 4 1/2 in L Overall (2032-1)
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2020-1)
- MR LONG ARM POLES Mr LongArm HydraSoar FlowThru Blue Soft Brush 10 Inch (0405)
- Techspray Brushes