Shop All Swabs and Applicators
Techspray
TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50
Mfr # 2302-50
Zoro # G3889094
product price: $27.75
/pk 50, $0.56/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Absorb-Tip
- Sterile/Non-Sterile Non-Sterile
- Application Cleaning
- Head Material Foam
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 2302-50
- Zoro # G3889094
- UPC # 738888101167
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Head Width | 0.4375 in |
Overall Length | 6 in |
Size | 6" |
Tip Width | 7/16 in |
Handle Length | 5 1/8 in |
Tip Length | 7/8 in |
Details
Item | Swab |
Type | Absorb-Tip |
Sterile/Non-Sterile | Non-Sterile |
Application | Cleaning |
Head Material | Foam |
Handle Material | Polypropylene |
Material | Foam |
Color | White |
Features | Head Thermally Bonded, High Absorbency, Low Particulate Count |
Tip Stiffness | Flexible Tip |
Tip Attachment | Heat Sealed |
Tip Material | Cotton |
Number of Tips | 1 |
Gauge | 7/16 |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Tip Shape | Rectangular |
Description
Swab, Handle Material Polypropylene, Handle Length 5 1/8 in, Tip Material Cotton, Tip Length 7/8 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Head Thermally Bonded, High Absorbency, Low Particulate Count, Overall Length 6 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 7/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Brass, 12.7mm Bore, PK2 (NS-M1200B)
- JACKSON SAFETY 7 CurvOMark Cntr Pipe Mark Jumbo YHead Dial Bub Protrct Alum (14776)
- VICTOR Acetylene Cutting Tip (0330-0005)
- WALTER SURFACE TECHNOLOGIES Light Surface Cleaner, 1.3 gal. (54A076)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- TECHSPRAY Foam Swab, Polyurethane Foam, PK50 (2303-50)
- TECHSPRAY Foam Swab, Polypropylene, 5"L, PK1000 (2306-1000)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- TECHSPRAY Foam Swab, Polyurethane Foam, PK50 (2317-50)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- Techspray Swabs and Applicators