Shop All Soldering Accessories
Techspray
SMT Reflow Oven Cleaner
Mfr # 1573-QT
Zoro # G7510404
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cleans Reflow Ovens, Wave Soldering Systems, Associated Heat Exchanger Systems
- Characteristics Biodegradable, Quickly Clean Flux Residue from Oven and Wave Fingers, Safe On Warm Ovens
- Size 1 qt
- Standards CARB, REACH, RoHS, SVHC, WEEE
- Container Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1573-QT
- Zoro # G7510404
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Container Sizes | 1 qt |
Details
Item | Smt Reflow Oven Cleaner |
Application | Cleans Reflow Ovens, Wave Soldering Systems, Associated Heat Exchanger Systems |
Characteristics | Biodegradable, Quickly Clean Flux Residue from Oven and Wave Fingers, Safe On Warm Ovens |
Standards | CARB, REACH, RoHS, SVHC, WEEE |
Container Type | Spray Bottle |
Surfaces for Use On | SMT Oven, Wave Equipment |
Description
Smt Reflow Oven Cleaner, Container Type Spray Bottle, Container Size 1 qt, Standards CARB, REACH, RoHS, SVHC, WEEE, Surfaces for Use On SMT Oven, Wave Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Weller PES51 (EW-307)
- MILLER ELECTRIC Remote Control (151086)
- POWERWELD INC Powerweld® Soapstone Marker Flat - Gross (144 Pieces) (FS1)
- MILLER ELECTRIC Double Tip (AT600)
- TECHSPRAY Conformal Coating, 12 oz (2108-12S)
- TECHSPRAY Maintenance Cleaner, 16 oz (1630-16S)
- TECHSPRAY Desoldering Braid, 100 ft., Size 3 (1816-100F)
- TECHSPRAY Flux Remover Pen (2506-N)
- TECHSPRAY Contact Cleaner, 10 oz. (1622-10S)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- Techspray Soldering Accessories