Shop All Automotive Degreasers
Techspray
PWR4 Aircraft Cleaner/Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based
Mfr # 2851-20S
Zoro # G1492225
product price: $42.15
/ea
Sold in multiples of 12 for $505.80
$505.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Cleaner Degreaser
- Cleaner Container Type Aerosol Can
- Cleaner Container Size 20 oz
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 2851-20S
- Zoro # G1492225
- UPC # 738888102478
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Cleaner Container Size | 20 oz |
Container Size | 20 oz |
Details
Cleaner Chemical Product Grouping | Cleaner Degreaser |
Cleaner Container Type | Aerosol Can |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Net Weight | 1.25 lb |
Cleaner Form | Liquid |
Container Type | Aerosol Spray Can |
Nonflammable | Yes |
Item | Aircraft Cleaner/Degreaser |
Standards | ASTM D877, D6-17487 Rev. T, UK ABR9-0140, VOC Compliant for EPA, CARB and SCAQMD |
Flash Point | Greater Than 200 Degrees F |
Primary Chemical | None |
VOC Content | 65% |
Application | Aviation and Aircraft |
Features | Does Not Contain N-Propyl Bromide, For Removing Hydraulic and Lubricating Fluids |
Dielectric Strength | 9700V |
Base Formula | Solvent Based |
NSF Rating | Not Rated |
Plastic Safe | No |
Butyl Free | Yes |
Biodegradable | No |
Series | PWR4 |
Description
Aircraft Cleaner/Degreaser, Cleaner Chemical Product Grouping Cleaner Degreaser, Aerosol Spray Can, 20 oz, Net Weight 1.25 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 65 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe No, Dielectric Strength 9700V, Application Aviation and Aircraft, ASTM D877, D6-17487 Rev. T, UK ABR9-0140, VOC Compliant for EPA, CARB and SCAQMD, Primary Chemical None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1495 Replacement/Interchange Spin-On Filter (MF0575543)
- THE BRUSH MAN Parts Cleaning Brush, Poly Handle, Metal Ferrule, Poly Fill, 24PK (PCB12)
- ROADKING Noise Canceling Bluetooth Headset (RKING920)
- VDO MARINE 2-1/16" Oil Pressure Indicator 0 to 150 PSI-Black Dial-Round Bezel (A2C59514118)
- GUNK Original Engine Degreaser CA Cleaner/Degreaser, 15 oz Aerosol Spray Can, Solvent Based (EB1CA)
- ZEP TNT - Truck & Trailer Wash Truck and Trailer Wash, 55 gal Drum, Water Based (37685)
- CRC Cleaner Contact 2000, 13 Oz (02140)
- WALTER SURFACE TECHNOLOGIES Star 200 Cleaner/Degreaser, 5.2 gal Pail, Concentrated, Water Based (53G067)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 1 qt Spray Bottle, Water Based, 12 Pack (145616)
- CRC MECH FORCE Industrial Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03151)
- BLASTER Citrus Based Degreaser Cleaner/Degreaser, Aerosol Spray Can (16-CBD)
- Techspray Automotive Degreasers