Shop All Aerosol Dusters
Techspray
Non-Flammable Duster
Mfr # 1697-8S
Zoro # G7629361
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 oz
- Net Weight 8 oz
- Recommended For Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance
- Standards VOC Compliant
- Product Type Compressed Air Duster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1697-8S
- Zoro # G7629361
- UPC # 738888100061
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Item | Aerosol Duster |
Net Weight | 8 oz |
Recommended For | Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance |
Standards | VOC Compliant |
Product Type | Compressed Air Duster |
Features | Non-flammable, Moisture-free, Ozone-safe |
Application | Techspray Dusters Blow Away Dust, Microscopic Contaminants, Lint, Metallic Oxide Deposits and Other Soils that can Cause Heat Build-Up or Shorts in Sensitive Electronics |
Primary Chemical | HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2) |
Nonflammable | Yes |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Recommended For Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance, Net Weight 8 oz, Size 8 oz, Standards VOC Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Strap, Material Nylon/Metal (NTN5243A)
- SUREFIRE Battery, 123A, Lithium, 3-Volt, 12-Pack (SF12-BB)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-009)
- TECHSPRAY Non-Flammable Duster (1697-10S)
- TECHSPRAY Economy Duster (1673-10S)
- BUSINESS SOURCE Business Source BSN24308 Non-Flammable Power Duster - Nonflammable; Multicolor (BSN24308)
- SPRAYWAY Aerosol Duster, Net 10 Oz. (SW805)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- CHEMTRONICS Freeze Spray, 10 oz. Size, 10 oz. Weight (ES1050)
- Techspray Aerosol Dusters