Shop All Aerosol Dusters
Techspray
Non-Flammable Duster
Mfr # 1697-10S
Zoro # G7521062
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Net Weight 10 oz
- Recommended For Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance
- Standards RoHS Compliant
- Product Type Compressed Air Duster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techspray
- MFR # 1697-10S
- Zoro # G7521062
- UPC # 738888100092
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Details
Item | Aerosol Duster |
Net Weight | 10 oz |
Recommended For | Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance |
Standards | RoHS Compliant |
Product Type | Compressed Air Duster |
Application | Techspray Dusters Blow Away Dust, Microscopic Contaminants, Lint, Metallic Oxide Deposits and Other Soils that can Cause Heat Build Up or Shorts in Sensitive Electronics |
Primary Chemical | HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2) |
Nonflammable | Yes |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Recommended For Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance, Net Weight 10 oz, Size 10 oz, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Badge Holder, Horizontal/Vertical, PK20 (BAU 67530)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- MOBILESPEC MS USB-C TO USB CABLE 3FT BK (MB06335)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- TECHSPRAY Economy Duster (1673-10S)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- FALCON SAFETY Dust-Off, Disposable Compressed Air Duster, 12 Oz Can (DPSXL12)
- BLOW OFF Blow Off 152a, Duster, 10 oz., PK2 (2-152-2232)
- Techspray Aerosol Dusters