Shop All Soldering Accessories
Techspray
No-Clean Green #3 Braid - AS
Mfr # 1822-10F
Zoro # G3538832
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Braid Number 3
- Color Green
- Width 0.075 in
- Length 10 ft
- Spool Type Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1822-10F
- Zoro # G3538832
- UPC # 738888108432
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Width | 0.075 in |
Length | 10 ft |
Spool Length | 10 ft |
Braid Width | 0.075 in |
Details
Item | Desoldering Braid |
Braid Number | 3 |
Color | Green |
Spool Type | Anti-Static |
Standards | IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002 |
Flux Type | No-Clean |
Features | Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure |
Flux Classification | REL0 |
Bobbin Type | ESD-Safe |
Lead Content | Lead-Free |
Manufacturer Series Name | No-Clean |
Description
Desoldering Braid, Braid Number 3, Braid Width 0.075 in, Spool Length 10 ft, Color Green, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type No-Clean, Flux Classification REL0, Features Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure, Manufacturer Series Name No-Clean, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Crystal 2.0 Helmet, Silver (1006.900)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (S116551-G35)
- WELLER Soldering Tip, Screwdriver 6.4mm, 800° (CT5E8)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 1 lb. (41R251)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- TECHSPRAY SMT Reflow Oven Cleaner (1573-QT)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- TECHSPRAY IPA Cleaning Wipes, Flip Top Tub, PK100 (1608-100FL)
- TECHSPRAY No-Clean Flux Dispensing Pen, 1 Pen (2507-N)
- TECHSPRAY Conformal Coating, 12 oz (2108-12S)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- Techspray Soldering Accessories