Shop All Soldering Tips
Techspray
No-Clean Blue #4 Braid - AS
Mfr # 1823-5F
Zoro # G3536495
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.098 in
- Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
- Color Blue
- Flux Type No-Clean
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1823-5F
- Zoro # G3536495
- UPC # 738888108494
- Country of Origin United States
- Category Soldering Tips
Dimensions
Width | 0.098 in |
Length | 5 ft |
Spool Length | 5 ft |
Braid Width | 0.098 in |
Details
Item | Desoldering Braid |
Standards | IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002 |
Color | Blue |
Flux Type | No-Clean |
Spool Type | Anti-Static |
Braid Number | 4 |
Flux Classification | REL0 |
Features | Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure |
Lead Content | Lead-Free |
Manufacturer Series Name | No-Clean |
Bobbin Type | ESD-Safe |
Description
Desoldering Braid, Braid Number 4, Braid Width 0.098 in, Spool Length 5 ft, Color Blue, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type No-Clean, Flux Classification REL0, Features Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure, Manufacturer Series Name No-Clean, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - Octopus Helping Hands (902-227)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- FLANGE WIZARD Miter Marker and Imager Combo Kit (MMC505)
- SIEVERT Adjustable Regulator, Single Stage, POL, 14 to 58 psi, Use With: Propane (3063-13)
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-10F)
- TECHSPRAY Pro Wick Yellow #2 Braid - AS, Length: 5 ft (1809-5F)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-5F)
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-5F)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-5F)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- Techspray Soldering Tips