Shop All Soldering Accessories
Techspray
No-Clean Blue #4 Braid - AS
Mfr # 1823-10F
Zoro # G3553864
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Braid Number 4
- Color Blue
- Width 0.098 in
- Length 10 ft
- Spool Type Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1823-10F
- Zoro # G3553864
- UPC # 738888108470
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Width | 0.098 in |
Length | 10 ft |
Braid Width | 0.098 in |
Details
Item | Desoldering Braid |
Braid Number | 4 |
Color | Blue |
Spool Type | Anti-Static |
Flux Type | No-Clean |
Standards | IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002 |
Features | Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure |
Bobbin Type | ESD-Safe |
Flux Classification | REL0 |
Lead Content | Lead-Free |
Manufacturer Series Name | No-Clean |
Description
Desoldering Braid, Braid Number 4, Braid Width 0.098 in, Color Blue, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type No-Clean, Flux Classification REL0, Features Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure, Manufacturer Series Name No-Clean, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- DYNABRADE Static Conductive Hose, Black, 1" (31921)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- UNIWELD Sludge Sucker, 3/4 In PVC, Use w/All Lines (40000)
- TECHSPRAY Urethane Conformal Coating (2104-12S)
- TECHSPRAY Diagnostic Freezer, 15 oz. (1672-15S)
- TECHSPRAY Desoldering Braid, 100 ft., Size 3 (1816-100F)
- TECHSPRAY Cleaning Wipes, Flip Top Tub, PK100 (1610-100FL)
- TECHSPRAY Label and Adhesive Remover (1613-6S)
- TECHSPRAY Conductive Pen, Silver (2505-N)
- KEYSCO TOOLS 3/4" L x 1/2" W, Acid Brushes, 12PK (77689)
- Techspray Soldering Accessories