Shop All Soldering Accessories
Techspray
Licron Crystal Coating, 8 oz., ESD Safe
Mfr # 1756-8S
Zoro # G3237171
Sold in multiples of 12 for $623.40
$623.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ANSI/ESD-S20.20
- Features 10 oz. Size; Rugged Static Dissipative Coating; Superior Adhesion to Variety of Surfaces: Glass, Plastic, etc.,
- Characteristics ESD Safe
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techspray
- MFR # 1756-8S
- Zoro # G3237171
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 8 oz |
Details
Item | Licron Crystal Coating |
Color | Clear |
Standards | ANSI/ESD-S20.20 |
Features | 10 oz. Size; Rugged Static Dissipative Coating; Superior Adhesion to Variety of Surfaces: Glass, Plastic, etc., |
Characteristics | ESD Safe |
Accessory Type | Licron Crystal Coating |
Description
Licron Crystal Coating, Standards ANSI/ESD-S20.20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Single Cylinder Cart with Rubber Tires and Retractable Wheels (CC6114)
- FORNEY Anti-Spatter, 16 Ounce (37030)
- ARC-ZONE Rod ID Cap for Rod Guard TIG Rod Containers (A-RGD36-IDC)
- KING TOOL White Soapstones, 1/4" Round, PK6 (RSSC-00)
- TECHSPRAY Maintenance Cleaner, 16 oz (1630-16S)
- TECHSPRAY Contact Cleaner, 10 oz. (1622-10S)
- TECHSPRAY IPA Cleaning Wipes Refill, PK100 (1610-100R)
- TECHSPRAY Silicone-Free Heat Sink Compound (1978-DP)
- TECHSPRAY Desoldering Braid, 100 ft., Size 2 (1815-100F)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- Techspray Soldering Accessories