Shop All Soldering Accessories
Techspray
Label and Adhesive Remover
Mfr # 1613-6S
Zoro # G7568845
original price:
$24.47
21% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Citrus-based Solvent Safely and Effectively Removes Labels and Adhesive Gums Off Equipment and Products
- Primary Chemical None
- Fragrance Unscented
- Includes Chemical None
- Contains Carbon Dioxide, D-Limonene, Mixed Aliphatic Hydrocarbons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1613-6S
- Zoro # G7568845
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 4.5 oz. |
Cleaner Container Size | 4.5 oz |
Container Size | 4.5 oz |
Description
Adhesive Remover, Container Size 4.5 oz, Container Type Aerosol Spray Can, Surfaces for Use On Aluminum, Fiberglass, Plastics, Steel, Removes Adhesive, Glue, Gum, VOC Content 80 Percent, Ready to Use, Standards OSHA, Recommended Dilution Ready to Use, Base Formula Citrus Based Solvent, NSF Rating Not Rated, Flash Point 115 Degrees F, Fragrance Unscented, Cleaner Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 1.2mm x 10mm (T15-D12)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- UNIWELD Soapstone, Round, PK144 (SSRD)
- SEELYE Weld Rod, PP, 3/16 In, Natural, PK26 (900-12003)
- TECHSPRAY No-Clean Flux Dispensing Pen, 1 Pen (2507-N)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- TECHSPRAY Conductive Pen, Silver (2505-N)
- TECHSPRAY IPA Cleaning Wipes Refill, PK100 (1610-100R)
- TECHSPRAY SMT Reflow Oven Cleaner (1573-QT)
- TECHSPRAY IPA Cleaning Wipes Refill, PK100 (1608-100R)
- AMERICAN BEAUTY TOOLS Electrode (105134)
- Techspray Soldering Accessories