Shop All Soldering Accessories
Techspray
IPA Electronics Cleaner, 12 oz
Mfr # 1610-12S
Zoro # G5177925
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Cleaning
- Accessory Type Ipa Electronics Cleaner
- Surfaces for Use On Electronics
- Container Size 12 oz
- Container Sizes 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techspray
- MFR # 1610-12S
- Zoro # G5177925
- UPC # 738888102232
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Container Size | 12 oz |
Container Sizes | 12 oz |
Details
Item | Ipa Electronics Cleaner |
Application | General Cleaning |
Accessory Type | Ipa Electronics Cleaner |
Surfaces for Use On | Electronics |
Description
Ipa Electronics Cleaner, Container Size 12 oz, Surfaces for Use On Electronics
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- DRYROD Thermostat Kit, Type 300/900,240/480V (1251200)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- TECHSPRAY IPA Cleaning Wipes, Flip Top Tub, PK100 (1608-100FL)
- TECHSPRAY Flux Remover Pen (2506-N)
- TECHSPRAY Overcoat Pen (2509-GN)
- TECHSPRAY Aerosol Duster, 15 Oz. (1671-15S)
- TECHSPRAY Contact Cleaner, 10 oz. (1622-10S)
- WELLER Threaded Needle, 16 G, 1 In L, PK50 (KDS161P)
- Techspray Soldering Accessories