Shop All Soldering Accessories
Techspray
IPA Cleaning Wipes Refill, PK100
Mfr # 1610-100R
Zoro # G5191286
original price:
$32.15
20% off
new price: $25.55
/pk 100, $0.26/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Cleaning
- Characteristics 99.8%, Refill
- Accessory Type Ipa Cleaning Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1610-100R
- Zoro # G5191286
- UPC # 738888101488
- Country of Origin United States
- Category Soldering Accessories
Details
Item | Ipa Cleaning Wipes |
Application | General Cleaning |
Characteristics | 99.8%, Refill |
Accessory Type | Ipa Cleaning Wipes |
Description
Ipa Cleaning Wipes, Package Quantity 100
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drag Shield, 40 AMP, For XT40 (251960)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- ARCAIR BareExothermic, CuttingRods, 1/4"x44", PK25 (43049005)
- TECHSPRAY Flux Remover Pen (2506-N)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-10F)
- TECHSPRAY G3 Flux Remover, Non Flammable, 16 oz (1631-16S)
- TECHSPRAY Aerosol Duster, 10 Oz. (1671-10S)
- TECHSPRAY Conductive Pen, Silver (2505-N)
- TECHSPRAY G3 Industrial Maintenance Cleaner (1635-20S)
- TECHSPRAY Desoldering Braid, 100 ft., Size 2 (1815-100F)
- Techspray Soldering Accessories