Shop All Soldering Accessories
Techspray
IPA Cleaning Wipes, Flip Top Tub, PK100
Mfr # 1608-100FL
Zoro # G5177934
product price: $32.79
/pk 100, $0.33/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Cleaning
- Characteristics Flip Top Tub
- Accessory Type Ipa Cleaning Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1608-100FL
- Zoro # G5177934
- UPC # 738888101433
- Country of Origin United States
- Category Soldering Accessories
Details
Item | Ipa Cleaning Wipes |
Application | General Cleaning |
Characteristics | Flip Top Tub |
Accessory Type | Ipa Cleaning Wipes |
Description
Ipa Cleaning Wipes, Package Quantity 100
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style HD Cutting Attachment (PW2460)
- MAGSWITCH Fixturing Vise, 1500 lb. Max. Pull, Steel (8100450)
- POWERWELD Gold Glass Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4GG9)
- SIEVERT Gas Hose, 4 ft., LP, with Regulator (3015-04)
- TECHSPRAY Conformal Coating, 12 oz (2108-12S)
- TECHSPRAY IPA Cleaning Wipes Refill, PK100 (1608-100R)
- TECHSPRAY SMT Reflow Oven Cleaner (1573-QT)
- TECHSPRAY Contact Cleaner (1622-13S)
- TECHSPRAY Label and Adhesive Remover (1613-6S)
- TECHSPRAY Maintenance Cleaner, 16 oz (1630-16S)
- WORTHINGTON CYLINDERRP High Heat Torch Kit (TS4000T)
- Techspray Soldering Accessories