Shop All Soldering Accessories
Techspray
G3 Flux Remover, Non Flammable, 16 oz
Mfr # 1631-16S
Zoro # G5177986
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Cleaning
- Size 16 oz
- Characteristics Non Flammable
- Standards RoHS Compliant
- Nonflammable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1631-16S
- Zoro # G5177986
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 16 oz |
Container Sizes | 16 oz |
Container Size | 16 oz |
Description
Flux Remover, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 64 Percent, NSF Rating Not Rated, Product Series G3, Nonflammable Yes, Product Label Flux Remover, Chlorinated No, Standards RoHS Compliant, Base Formula Chemical Based Solvent, Butyl Free No, Net Weight 16 oz, Primary Chemical Trans-1,2-Dichloroethylene, Properties Nonflammable, Plastic Safe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS BD-4000, 1 lb. (31GG59)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1048)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.035 (KP2745-035T)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- TECHSPRAY No-Clean Flux Dispensing Pen, 1 Pen (2507-N)
- TECHSPRAY Cleaning Wipes, Flip Top Tub, PK100 (1610-100FL)
- TECHSPRAY Silicone-Free Heat Sink Compound (1978-DP)
- TECHSPRAY Conformal Coating Remover (2510-N)
- TECHSPRAY Conductive Pen, Silver (2505-N)
- ALPHA METALS Flux Soldr No Cln .50 Oz (AM59303)
- Techspray Soldering Accessories