Shop All Swabs and Applicators
Techspray
Foam Swab, Polyurethane Foam, PK50
Mfr # 2303-50
Zoro # G5390366
product price: $21.76
/pk 50, $0.44/ea
$21.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heat Sealed
- Sterile/Non-Sterile Non-Sterile
- Application Cleaning
- Head Material Polyurethane Foam
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 2303-50
- Zoro # G5390366
- Country of Origin Philippines
- Category Swabs and Applicators
Dimensions
Head Length | 0.5 in |
Overall Length | 5 7/8 in |
Head Width | 0.25 in |
Tip Width | 3/16 in |
Handle Diameter | 3/32 in |
Handle Length | 5 3/8 in |
Tip Length | 1/2 in |
Details
Item | Foam Swab |
Type | Heat Sealed |
Sterile/Non-Sterile | Non-Sterile |
Application | Cleaning |
Head Material | Polyurethane Foam |
Handle Material | Polypropylene |
Shop By | Closeouts |
Tip Material | Foam |
Features | Head Thermally Bonded, High Absorbency, Low Particulate Count |
Tip Attachment | Heat Sealed |
Number of Tips | 1 |
Tip Stiffness | Flexible Tip |
Tip Shape | Rectangular |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Description
Foam Swab, Handle Material Polypropylene, Handle Length 5 3/8 in, Tip Material Foam, Tip Length 1/2 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Head Thermally Bonded, High Absorbency, Low Particulate Count, Overall Length 5 7/8 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWR-04-100BB)
- BERNZOMATIC Fuel Cylinder, Propane, 14.1 oz, CGA 600 RH (333670)
- AMERICAN TORCH TIP Gas Lens, 1/8 In Large, PK2 (995795)
- XTRWELD SELECT NI 55 Filler Metal, 3/32, Nickel Alloys, 1 lb Display Pack (SENI55093-1DP)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- TECHSPRAY Foam Swab, Polypropylene, 5"L, PK1000 (2306-1000)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK1000 (2316-1000)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK100 (2301-100)
- CHEMTRONICS Cleaning Swab, 100 PPI, 5.12 In L, PK50 (CF2050)
- Techspray Swabs and Applicators