Shop All Soldering Accessories
Techspray
Flux Remover Pen
Mfr # 2506-N
Zoro # G4278093
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removing Flux
- For Use With Soldering Tools
- Size 0.32 oz
- Characteristics Combination of Hydrocarbon Solvents and Alcohols; Safe on Plastics; Dissolves Type R, RMA, SaA and Most No-clean Fluxes; Can Also Be Used As an All-Purpose Cleaner for Removal of Light Oils, Silicones, Waxes, Greases and Similar Contaminants
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 2506-N
- Zoro # G4278093
- UPC # 738888106223
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 0.32 oz |
Container Size | 11.5 mL |
Container Sizes | 11.5 mL |
Details
Item | Flux Remover Pen |
Application | For Removing Flux |
For Use With | Soldering Tools |
Characteristics | Combination of Hydrocarbon Solvents and Alcohols; Safe on Plastics; Dissolves Type R, RMA, SaA and Most No-clean Fluxes; Can Also Be Used As an All-Purpose Cleaner for Removal of Light Oils, Silicones, Waxes, Greases and Similar Contaminants |
Standards | OSHA |
Surfaces for Use On | Plastics |
Container Type | Pen |
Description
Flux Remover Pen, Container Type Pen, Container Size 11.5 mL, Standards OSHA, Surfaces for Use On Plastics
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLDER - IT, INC. Turbo-Lite Mini Torch-Blue (AT-2056-BL)
- ORS NASCO Quick Connector Sets - Regulator-to-Hose Connector Set - 145 PSI - Fuel/Oxygen (331-QC-RHPRSP)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- STEINER Welding Blanket Roll, 150 ft. W, 3.2 ft. (385-38R)
- TECHSPRAY Overcoat Pen (2509-GN)
- TECHSPRAY Isopropyl Alcohol, 5 gal. (1610-5G)
- TECHSPRAY Urethane Conformal Coating (2104-12S)
- TECHSPRAY No-Clean Flux Dispensing Pen, 1 Pen (2507-N)
- TECHSPRAY G3 Industrial Maintenance Cleaner (1635-20S)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-10F)
- ALPHA METALS SOLDER NO LEAD ROSIN 3OZ (AM31955)
- Techspray Soldering Accessories