Shop All Swabs and Applicators
Techspray
Fiber Optic Swab, 1.25mm, PK50
Mfr # 2316-50
Zoro # G0276215
product price: $40.59
/pk 50, $0.81/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Application Cleaning
- Head Material Foam
- Handle Material Polypropylene
- Head Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 2316-50
- Zoro # G0276215
- Country of Origin Philippines
- Category Swabs and Applicators
Dimensions
Head Length | 0.75 in |
Head Width | 1.25 mm |
Overall Length | 7 in |
Tip Width | 1/16 in |
Tip Length | 9/16 in |
Handle Diameter | 3/16 in |
Handle Length | 5 3/4 in |
Details
Item | Fiber Optic Swab |
Sterile/Non-Sterile | Non-Sterile |
Application | Cleaning |
Head Material | Foam |
Handle Material | Polypropylene |
Tip Material | Foam |
Number of Tips | 1 |
Tip Stiffness | Flexible Tip |
Tip Attachment | Heat Sealed |
Features | Designed to Fit Standard Fiber Optic Apertures, Head Thermally Bonded, High Absorbency, Long Handle, Low Particulate Count |
Tip Shape | Pointed |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Description
Fiber Optic Swab, Handle Material Polypropylene, Handle Length 5 3/4 in, Tip Material Foam, Tip Length 9/16 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Designed to Fit Standard Fiber Optic Apertures, Head Thermally Bonded, High Absorbency, Long Handle, Low Particulate Count, Overall Length 7 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 80-Amp Professional None-Touch Pilot Arc Plasma Torch Assembly, Use for APC-50HF/60HF/70HF/80HF (AP-80)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- TWECO Tip, Heavy Duty, Series 14, 1/16 In, PK25 (11401246)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-250-C)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- TECHSPRAY TechSwabs, Mini-Tip, 3/16 x 4 In, PK50 (2307-50)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK100 (2301-100)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- TECHSPRAY TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50 (2302-50)
- TECHSPRAY Foam Swab, Polyurethane Foam, PK50 (2303-50)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- Techspray Swabs and Applicators