Shop All Aerosol Dusters
Techspray
Economy Duster
Mfr # 1673-10S
Zoro # G7560095
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Net Weight 10 oz
- Standards RoHS Compliant
- Recommended For Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance
- Product Type Compressed Air Duster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1673-10S
- Zoro # G7560095
- UPC # 738888100054
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Details
Item | Aerosol Duster |
Net Weight | 10 oz |
Standards | RoHS Compliant |
Recommended For | Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance |
Product Type | Compressed Air Duster |
Application | Techspray Dusters Blow Away Dust, Microscopic Contaminants, Lint, Metallic Oxide Deposits and Other Soils that can Cause Heat Build-Up or Shorts in Sensitive Electronics |
Nonflammable | No |
Primary Chemical | HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2) |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Recommended For Electrical Cleaning, Electronic Repair, Fiber Optics Cleaning, Office Equipment, Plant Maintenance, Net Weight 10 oz, Size 10 oz, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Combo, Keyboard, Mouse, Wireless (72324)
- PHYSICIANSCARE Handheld Multipurpose Radio (90423)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- TECHSPRAY Non-Flammable Duster (1697-10S)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- DUST-OFF Aerosol Duster, 10 oz. (DPSXL)
- CENTURY Compressed Gas Duster, 10 oz., Ozone-safe, PK 2 (FALCDS2)
- DASH GEAR Cloth Wipe High Quality Microfiber 12" x 12", Blue, Sheets/PK (87001)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- Techspray Aerosol Dusters