Shop All Soldering Accessories
Techspray
Eco-Stencil Cleaning Wipes
Mfr # 1570-100DSP
Zoro # G7622641
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Adhesive Removal, Solder Paste Cleaning, Stencil Cleaning
- Color White
- Primary Chemical None
- Wipes Application Adhesive Removal
- Cleaner Form Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1570-100DSP
- Zoro # G7622641
- UPC # 738888202024
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Sheet Size | 8 in x 6 in |
Cleaner Container Size | 100 ct. |
Sheet Width | 6 in |
Sheet Length | 8 in |
Container Size | 100 ct |
Details
Item | Stencil Wipes |
Application | Adhesive Removal, Solder Paste Cleaning, Stencil Cleaning |
Color | White |
Primary Chemical | None |
Wipes Application | Adhesive Removal |
Cleaner Form | Wipes |
Wet Contact Time | No Efficacy |
Fragrance | Unscented |
Cleaning Wipe - Item | Solder Paste Removal |
Formula | Butoxy, Propanol |
Standards | RoHS Compliant |
Cleaner Container Type | Canister |
Cleaner Chemical Product Grouping | Stencil Cleaner Wipes |
NSF Rating | Not Rated |
Container Type | Canister |
Description
Stencil Cleaner Wipes, Stencil Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 100 ct, Container Type Canister, Sheet Size 8 in x 6 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Adhesive Removal, Solder Paste Cleaning, Stencil Cleaning, Color White, Formula Butoxy, Propanol, NSF Rating Not Rated, Sheet Length 8 in, Sheet Width 6 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 1 lb. (41R188)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb. (41R201)
- ELECTRIDUCT Foam Cutting Tool 250W Sleeving and Rope Cutter and 10" Blade (TL-TORCH-FCT-HS25-250W)
- AMERICAN TORCH TIP Insulation, 74A (74A)
- TECHSPRAY Desoldering Braid, 100 ft., Size 2 (1815-100F)
- TECHSPRAY Maintenance Cleaner, 16 oz (1630-16S)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-10F)
- TECHSPRAY Silicone Conformal Coating (2102-12S)
- TECHSPRAY G3 Contact Cleaner (1632-16S)
- TECHSPRAY IPA Cleaning Wipes Pop Up, PK100 (1608-100DSP)
- MENDA Fork Blade Probe, 7" L, Nylon, Black (35619)
- Techspray Soldering Accessories