Shop All Soldering Accessories
Techspray
Diagnostic Freezer, 10 oz
Mfr # 1672-10S
Zoro # G5191277
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Diagnostics
- Net Weight 10 oz
- Base Formula Chemical Based Solvent
- Flash Point None
- Chlorinated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1672-10S
- Zoro # G5191277
- UPC # 738888100030
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Container Size | 10 oz |
Container Sizes | 10 oz |
Details
Item | Diagnostic Freezer |
Application | Electronic Diagnostics |
Net Weight | 10 oz |
Base Formula | Chemical Based Solvent |
Flash Point | None |
Chlorinated | No |
Butyl Free | No |
Cleaner Form | Liquid |
Product Series | Freezer |
NSF Rating | Not Rated |
Dielectric Strength | Not Rated |
Plastic Safe | Yes |
VOC Content Range | No VOC |
Plastic Compatibility | Safe on All Plastics |
VOC Content | 0 % |
Dielectric Strength Range | Less Than 30 kV |
Nonflammable | Yes |
Primary Chemical | 1,1,1,2-Tetrafluoroethane |
Flammability | Nonflammable |
Container Type | Trigger Spray Can |
Product Label | Freeze Spray |
Description
Diagnostic Freezer, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Trigger Spray Can, Container Size 10 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 0 Percent, NSF Rating Not Rated, Product Series Freezer, Nonflammable Yes, Product Label Freeze Spray, Chlorinated No, Base Formula Chemical Based Solvent, Butyl Free No, Flash Point None, Net Weight 10 oz, Primary Chemical 1,1,1,2-Tetrafluoroethane, Properties Nonflammable, Plastic Safe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY 36 Series MIG Gun CERAMIC DIFFUSERS, 3-Piece Kit (444509)
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- POWERWELD Jackson Style Ground Clamp, 200A (GC-2)
- TECHSPRAY G3 Contact Cleaner (1632-16S)
- TECHSPRAY Urethane Conformal Coating (2104-12S)
- TECHSPRAY Eco-Stencil Cleaning Wipes (1570-100DSP)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- TECHSPRAY ESD Table Top Cleaner (1733-QT)
- TECHSPRAY G3 Flux Remover, Non Flammable, 16 oz (1631-16S)
- PLATO Tip Tinner, Solder/Cleaner Combo, 20 g (TT-95)
- Techspray Soldering Accessories