Shop All Soldering Accessories
Techspray
Desoldering Braid, 100 ft., Size 3
Mfr # 1816-100F
Zoro # G8679246
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Braid Number 3
- Color Green
- Width 0.075 in
- Standards MIL-F-14256
- Flux Type No-Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1816-100F
- Zoro # G8679246
- UPC # 738888108289
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Width | 0.075 in |
Length | 100 ft |
Spool Length | 100 ft |
Braid Width | 0.075 in |
Details
Item | Desoldering Braid |
Braid Number | 3 |
Color | Green |
Standards | MIL-F-14256 |
Flux Type | No-Clean |
Features | No-Clean Flux Type Braid is Nonionic, Nonconductive Residue does Not Have to be Cleaned Off the Board |
Lead Content | Lead-Free |
Manufacturer Series Name | No-Clean |
Bobbin Type | Standard |
Flux Classification | REL0 |
Description
Desoldering Braid, Braid Number 3, Braid Width 0.075 in, Spool Length 100 ft, Color Green, Lead Content Lead-Free, Bobbin Type Standard, Flux Type No-Clean, Flux Classification REL0, Features No-Clean Flux Type Braid is Nonionic, Nonconductive Residue does Not Have to be Cleaned Off the Board, Manufacturer Series Name No-Clean, Standards MIL-F-14256
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 50-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 4/5 inch Clean Cut. (APC-50HF)
- PURITAN Applicator, Foam Tip, 3 In, PK1000 (54106)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 1 lb. (30XN56)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- TECHSPRAY Desoldering Braid, 50 ft., Size 3 (1816-50F)
- TECHSPRAY G3 Contact Cleaner (1632-16S)
- TECHSPRAY Anti-Static Hand Lotion (1702-8FP)
- TECHSPRAY Anti-Static Freeze Spray (1747-10S)
- TECHSPRAY Silicone-Free Heat Sink Compound (1978-DP)
- TECHSPRAY Isopropyl Alcohol, 5 gal. (1610-5G)
- HAKKO Nozzle, Round, 0.8 x 2.0mm, Desoldering (N3-08)
- Techspray Soldering Accessories