Shop All Soldering Accessories
Techspray
Desoldering Braid, 100 ft., Size 2
Mfr # 1815-100F
Zoro # G6552366
original price:
$115.49
27% off
new price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Braid Number 2
- Color Yellow
- Width 0.055 in
- Length 100 ft
- Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1815-100F
- Zoro # G6552366
- UPC # 738888108258
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Width | 0.055 in |
Length | 100 ft |
Spool Length | 100 ft |
Braid Width | 0.055 in |
Details
Item | Desoldering Braid |
Braid Number | 2 |
Color | Yellow |
Standards | IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002 |
Flux Type | No-Clean |
Features | Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure |
Bobbin Type | Standard |
Flux Classification | REL0 |
Lead Content | Lead-Free |
Manufacturer Series Name | No-Clean |
Description
Desoldering Braid, Braid Number 2, Braid Width 0.055 in, Spool Length 100 ft, Color Yellow, Lead Content Lead-Free, Bobbin Type Standard, Flux Type No-Clean, Flux Classification REL0, Features Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure, Manufacturer Series Name No-Clean, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outer Welding Visor Frame (46-0700-63)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 5 lb. (41R198)
- OPTREL Neck and Back Protector, OPTREL Helmets (4028.016)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED034041)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-10F)
- TECHSPRAY Anti-Static Freeze Spray (1747-10S)
- TECHSPRAY IPA Cleaning Wipes Pop Up, PK100 (1608-100DSP)
- TECHSPRAY Conformal Coating, 12 oz (2108-12S)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- SIEVERT Pyramid Soldering Bit, 4" L, 14 oz. Size (7004-00)
- Techspray Soldering Accessories