Shop All Swabs and Applicators
Techspray
Cotton Swab, Dbl Tip, 3/16 x 6 In, PK100
Mfr # 2300-100
Zoro # G3924191
product price: $5.21
/pk 100, $0.05/ea
$5.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Tip
- Sterile/Non-Sterile Non-Sterile
- Application For Cleaning and Maintenance in Sensitive Environments
- Head Material Cotton
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 2300-100
- Zoro # G3924191
- UPC # 738888101129
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Overall Length | 6 in |
Head Width | 0.1875 in |
Size | 6" |
Tip Width | 3/8 in |
Tip Length | 1/2 in |
Handle Diameter | 1/16 in |
Handle Length | 5 in |
Details
Item | Cotton Esd Swab |
Type | Double Tip |
Sterile/Non-Sterile | Non-Sterile |
Application | For Cleaning and Maintenance in Sensitive Environments |
Head Material | Cotton |
Handle Material | Wood |
Color | White |
Material | Cotton |
Shop By | Closeouts |
Tip Attachment | Wrapped |
Tip Material | Cotton |
Number of Tips | 2 |
Gauge | 3/16 |
Features | Low Extractables, Solvent Resistant |
Tip Shape | Round |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Description
Cotton Esd Swab, Handle Material Wood, Handle Length 5 in, Tip Material Cotton, Tip Length 1/2 in, Tip Shape Round, Number of Tips 2, Sterile/Non-Sterile Non-Sterile, Application For Cleaning and Maintenance in Sensitive Environments, Features Low Extractables, Solvent Resistant, Overall Length 6 in, Tip Attachment Wrapped, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 3/8 in, Handle Diameter 1/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/8 In, PK2 (995795)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 10 (S240-10)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-540, 0 to 60 psig, Use With: Oxygen (0781-4241)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- TECHSPRAY Foam Swab, Polyurethane Foam, PK50 (2303-50)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- TECHSPRAY TechSwabs, Mini-Tip, 3/16 x 4 In, PK50 (2307-50)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- PURITAN Applicator, Foam Tip, 3 In, PK1000 (54106)
- Techspray Swabs and Applicators