Shop All Soldering Accessories
Techspray
Conformal Coating Remover
Mfr # 2510-N
Zoro # G4278102
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Quickly and Precisely Removes Most Conformal Coatings Including Acrylic, Urethane and Silicones
- For Use With Soldering Tools
- Characteristics Evaporates Quickly, Fast Stripping Action, Noncorrosive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 2510-N
- Zoro # G4278102
- UPC # 738888106254
- Country of Origin United States
- Category Soldering Accessories
Details
Item | Conformal Coating Remover |
Application | Quickly and Precisely Removes Most Conformal Coatings Including Acrylic, Urethane and Silicones |
For Use With | Soldering Tools |
Characteristics | Evaporates Quickly, Fast Stripping Action, Noncorrosive |
Description
Conformal Coating Remover, Includes -, Standards -
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 11 lb. (41R323)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (S117144-G45)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- TECHSPRAY Maintenance Cleaner, 16 oz (1630-16S)
- TECHSPRAY Cleaning Wipes, Flip Top Tub, PK100 (1610-100FL)
- TECHSPRAY IPA Cleaning Wipes Pop Up, PK100 (1608-100DSP)
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-10F)
- TECHSPRAY IPA Cleaning Wipes Refill, PK100 (1608-100R)
- TECHSPRAY Label and Adhesive Remover (1613-6S)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- Techspray Soldering Accessories