Shop All Soldering Accessories
Techspray
Conformal Coating, 12 oz
Mfr # 2108-12S
Zoro # G5178047
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application PCB Coating
- Standards IPC-CC-830B, MIL-I-46058C
- Characteristics Turbo-Coat Acrylic
- Accessory Type Conformal Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techspray
- MFR # 2108-12S
- Zoro # G5178047
- Country of Origin United States
- Category Soldering Accessories
Details
Item | Conformal Coating |
Application | PCB Coating |
Standards | IPC-CC-830B, MIL-I-46058C |
Characteristics | Turbo-Coat Acrylic |
Accessory Type | Conformal Coating |
Description
Conformal Coating, Standards IPC-CC-830B, MIL-I-46058C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (S422032-G89)
- STEINER Welding Curtain, 6 ft H, 10 ft W, Black (336-6X10)
- JACKSON SAFETY Vari ADF Cartridge Solar Sensiti Delay Adjust (21947)
- HAKKO Spring Filter for FR-4102,817/809/807, 10PK (A1030)
- TECHSPRAY Silicone Conformal Coating (2102-12S)
- TECHSPRAY Desoldering Braid, 50 ft., Size 3 (1816-50F)
- TECHSPRAY SMT Reflow Oven Cleaner (1573-QT)
- TECHSPRAY Anti-Static Hand Lotion (1702-G)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- TECHSPRAY No-Clean Flux Dispensing Pen, 1 Pen (2507-N)
- HAKKO Blades, 6-3/4" L, PR (G4-1603)
- Techspray Soldering Accessories