Shop All Multi-Purpose Wipes
Techspray
Cleaning Wipes, White, Poly Wrapped, Hydroentangled Cotton Non-Woven, 100 Wipes, 9 in x 9 in
Mfr # 2340-100
Zoro # G0276197
product price: $25.39
/ea
Sold in multiples of 12 for $304.68
$304.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Container Type Poly Wrapped
- Sheet Size 9 in x 9 in
- Color White
- Material Hydroentangled Cotton Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 2340-100
- Zoro # G0276197
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Sheet Length | 9 in |
Sheet Width | 9 in |
Details
Number of Sheets | 100 |
Container Type | Poly Wrapped |
Item | Cleaning Wipes |
Color | White |
Material | Hydroentangled Cotton Non-Woven |
Application | All Surfaces |
Wipes per Container | 100 |
Features | 100% cotton, tear resistent, lint-free, absorbent |
Product Color | White |
Product Series | No Series |
Description
Cleaning Wipes, White, Hydroentangled Cotton Non-Woven, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (48LZ03)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- SIMPLE SCRUB Micofiber Refill Kit, PK2 (MP100)
- TECHSPRAY Alcohol Wipes, White, Canister, Cloth, 100 Wipes, 8 in x 5 in, Unscented (1610-100DSP)
- TECHSPRAY Cleaning Wipes, White, Poly Wrapped, Cotton Woven, 100 Wipes, 6 in x 6 in (2357-100)
- TECHSPRAY Cleaning Wipes, Blue, Poly Wrapped, Hydroentangled Cellulose, Polyester, 300 Wipes, 9 in x 9 in (2359-300)
- TECHSPRAY Cleaning Wipes, Blue, Hydroentangled Cellulose, Polyester, 50 Wipes, 12 in x 12 in (2364-50)
- TECHSPRAY Cleanroom Wipes, White, Poly Wrapped, Hydroentangled Polyester, 100 Wipes, 4 in x 4 in (2351-100)
- TECHSPRAY General Purpose Cleaner Wipes, Packet, Cloth, 50 Wipes, 5 1/2 in x 5 1/2 in, White, Unscented (1610-50PK)
- RECKITT BENCKISER LYSOL, DISINFECTING WIPES, 7 X 8, LEMON AND LIME BLOSSOM, 80 WIPES/CANISTER (77182EA)
- Techspray Multi-Purpose Wipes