Shop All Soldering Accessories
Techspray
Cleaning Wipes, Flip Top Tub, PK100
Mfr # 1610-100FL
Zoro # G5177943
product price: $40.65
/pk 100, $0.41/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Cleaning
- Characteristics 99.8%, Flip Top Tub
- Accessory Type Ipa Cleaning Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1610-100FL
- Zoro # G5177943
- UPC # 738888101440
- Country of Origin United States
- Category Soldering Accessories
Details
Item | Ipa Cleaning Wipes |
Application | General Cleaning |
Characteristics | 99.8%, Flip Top Tub |
Accessory Type | Ipa Cleaning Wipes |
Description
Ipa Cleaning Wipes, Package Quantity 100
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Torch Kit, Series KC3500, Propane (KC3500)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 5 (CTIP1-101-5)
- BERNARD Insulator (4523R)
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/16", 50lb. (E6011-316-50)
- TECHSPRAY SMT Reflow Oven Cleaner (1573-QT)
- TECHSPRAY IPA Cleaning Wipes, Flip Top Tub, PK100 (1608-100FL)
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-10F)
- TECHSPRAY Overcoat Pen (2509-GN)
- TECHSPRAY IPA Electronics Cleaner, 12 oz (1610-12S)
- TECHSPRAY Label and Adhesive Remover (1613-6S)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- Techspray Soldering Accessories