Shop All All Purpose Cleaners
Techspray
Cleaner, 16 Oz. Trigger Spray Bottle, Alcohol
Mfr # 1610-PT
Zoro # G4734773
original price:
$17.75
14% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 16 Oz.
- Fragrance Alcohol
- Recommended Dilution Ready To Use
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techspray
- MFR # 1610-PT
- Zoro # G4734773
- UPC # 738888102294
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 16 Oz. |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Alcohol |
Recommended Dilution | Ready To Use |
Color | Clear |
Item | Cleaner |
Primary Chemical | Alcohol |
Flash Point | 53 Degrees F |
Sub-Category | Electronic Equipment Cleaners |
Contains | Isopropyl Alcohol 99.8% Pure, Anhydrous Isopropanol |
VOC Content | 787g/L |
Description
Cleaner
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Smart Essence Electronic Roll Towel Dispenser, 14.4hx11.8wx9.1d, Black (SAN T8400TBK)
- INTERCON CHEMICAL Liquid Clearly Better Foaming Antibacterial Hand Soap with Moisturizers 4 PK (FICCB-HB-4X1L-0949)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, White (FG265500WHT)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- TECHSPRAY 1 gal Jug Isopropyl Alcohol, 99.8% Concentration (1610-G4)
- TECHSPRAY Isopropyl Alcohol, 70 Percent, 1 gal (1608-G4)
- AERO Aero 5862 View Interior And Exterior Glass Cleaner; Refill; 1 Gallon (5862)
- PROLINE CHEMICAL & PLASTICS 1 qt. Santeen Cleaner Plus Delimer (PR9241)
- GLADE Glade 95019481 47.34 oz. Perdiem Concentrated General Cleaner (95019481)
- MRS. MEYERS CLEAN DAY Clean Day Basil Scent Concentrated Organic Multi-Surface Cleaner Liquid 16 oz (14441)
- METHOD All Purpose Cleaner, 68 oz. Bottle, Grapefruit (MTH01468)
- Techspray All Purpose Cleaners