Shop All Soldering Accessories
Techspray
Anti-Static Hand Lotion
Mfr # 1702-G
Zoro # G7596057
original price:
$101.41
12% off
new price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hygiene Series None
- Packaging Type Jug
- Requires Dispenser No
- Hygiene Properties Nongreasy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1702-G
- Zoro # G7596057
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 3,720 mL |
Container Size | 1 gal |
Details
Item | Hand Lotion |
Color | White |
Hygiene Series | None |
Packaging Type | Jug |
Requires Dispenser | No |
Hygiene Properties | Nongreasy |
Hygiene Form | Liquid |
Container Type | Jug |
Form | Liquid |
Fragrance | Pleasant |
Product Type | Hand Lotion |
Formula | Aloe, Vitamin A, Vitamin E |
Description
Hand Lotion, Container Type Jug, Series Not Applicable, Container Size 1 gal, Form Liquid, Fragrance Pleasant, Hygiene Properties Nongreasy, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand Lotion, Formula Aloe, Vitamin A, Vitamin E, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Ball-Point Lug, 45 Deg (95151110)
- OPTREL Belt Clip, for Optrel Welding Helmet (5002.900)
- HAKKO/CHP Manual Desoldering, Spring Activated (PD-03-D/P)
- WELLER Solder Wire (T0051386599)
- TECHSPRAY Anti-Static Hand Lotion (1702-8FP)
- TECHSPRAY Eco-Stencil Cleaning Wipes (1570-100DSP)
- TECHSPRAY IPA Cleaning Wipes Pop Up, PK100 (1608-100DSP)
- TECHSPRAY Anti-Static Freeze Spray (1747-10S)
- TECHSPRAY Silicone-Free Heat Sink Compound (1978-DP)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- BLACK SWAN Screen Cloth 1-1/2" x 25 yds. (10030)
- Techspray Soldering Accessories