Shop All Soldering Accessories
Techspray
Aerosol Duster, 10 Oz.
Mfr # 1671-10S
Zoro # G4686945
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electronics, Office Equipment
- Includes Extension Tube, HFC-134a Coolant
- Size 10 oz
- Standards OSHA 29 CFR 1910.1200
- Recommended For Electronics, Office Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techspray
- MFR # 1671-10S
- Zoro # G4686945
- UPC # 738888167118
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Sizes | 10 oz |
Details
Item | Aerosol Duster |
For Use With | Electronics, Office Equipment |
Includes | Extension Tube, HFC-134a Coolant |
Standards | OSHA 29 CFR 1910.1200 |
Recommended For | Electronics, Office Equipment |
Net Weight | 10 oz |
Primary Chemical | HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2) |
Product Type | Aerosol Duster |
Container Type | Aerosol Spray Can |
Nonflammable | Yes |
Description
Aerosol Duster, Recommended For Electronics, Office Equipment, Net Weight 10 oz, Size 10 oz, Standards OSHA 29 CFR 1910.1200, Includes Extension Tube, HFC-134a Coolant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Solder Pot, 2.5 Lbs, 320w, 850 F (600)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250W, Heavy Duty (3158XE-250)
- LINCOLN ELECTRIC Magnum Pro Curve Hde 350,045, -10, 15 ft (K4532-2-10-45)
- BLUE DEMON Thoriated Tungsten Electrode, 1/8x7", PK3 (TE2T-18-3T)
- TECHSPRAY ESD Table Top Cleaner (1733-QT)
- TECHSPRAY Label and Adhesive Remover (1613-6S)
- TECHSPRAY IPA Electronics Cleaner, 12 oz (1610-12S)
- TECHSPRAY Conformal Coating Remover (2510-N)
- TECHSPRAY Anti-Static Hand Lotion (1702-8FP)
- TECHSPRAY G3 Flux Remover, Non Flammable, 16 oz (1631-16S)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper (40-2-10)
- Techspray Soldering Accessories