Shop All Brushes
Techspray
3/8 in W Scratch Brush, Stiff, 6 7/16 in L Handle, 1 3/16 in L Brush, Gray, Aluminum
Mfr # 2043-1
Zoro # G4680182
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Scratch Brush
- Bristle Firmness Stiff
- Bristle Color Gray
- Brush Length 1 3/16 in
- Handle Length 6 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 1 3/16 in |
Handle Length | 6 7/16 in |
Brush Width | 3/8 in |
Bristle Length | 1/2 in |
Overall Length | 6 7/16 in |
Trim Length | 7/16 in |
Head Width | 1 1/4 in |
Head Length | 1 7/8 in |
Details
Brush Type | Wire Scratch Brush |
Bristle Firmness | Stiff |
Bristle Color | Gray |
Bristle Material | Stainless Steel |
Handle Material | Aluminum |
Brush Handle Style | Short Handle |
Item | Scratch Brush |
Handle Type | Curved |
Color Coding System | No |
Features | 5/16 in Brush Width |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Sweep Face | 3/8 in |
Grip Material | Aluminum |
Handle Style | Curved |
Non-Sparking | Yes |
Description
Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Stainless Steel, Handle Material Aluminum, Brush Length 1 1/4 in, Handle Length 6 1/2 in, Head Width 1 1/4 in, Bristle Color Gray, Overall Length 6 1/2 in, Chemical Resistant Yes, Bristle Length 1/2 in, Brush Type Wire Scratch Brush, Head Length 1 7/8 in, Sweep Face 3/8 in, Grip Material Aluminum, Temperature Resistant Yes, FDA Compliant No, Acid Resistant No, Color Coding System No, Non-Sparking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING HOSE ANTI-STATIC SHOP 50' (HU1361-3A-50)
- D Q B IND Brushes Wire Curved Wood Hdle (11390)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB50H)
- ROTO ROOTER Gel Clog Remover, Bottle, 64 oz, PK4 (351404)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 7/16 in L Brush, Brown, Steel (2033-1)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/2 in L Brush, Brown, Steel, 4 1/2 in L Overall (2032-1)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 15/16 in L Handle, 7/8 in L Brush, Brown, Wood, 5 in L Overall (2027-1)
- TECHSPRAY 7/16 in W Scrub Brush, Medium, 6 7/16 in L Handle, 1 3/16 in L Brush, Brown, Aluminum (2040-1)
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- TECHSPRAY 3/16 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/4 in L Brush, Brown, Stainless steel (2031-1)
- CARRAND 6 in W Car Wash Brush, Not Applicable L Handle, 10 in L Brush, Yellow, Polypropylene (93086)
- Techspray Brushes