Shop All Concrete and Asphalt Cleaners and Sealers
Techpro
Congelz - 15 lb. Box
Mfr # 121213
Zoro # G8348892
original price:
$214.99
9% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techpro
- MFR # 121213
- Zoro # G8348892
- UPC # 037826212133
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 15 Pound |
Details
Item | TechPro Congelz,15lb |
Description
TechPro Congelz,15lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- WELLER Dispensing Syringe, Luer Lock, 3 cc, Translucent, 20 Pack (M3LLASSM)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE687046)
- 3M SCOTCH-WELD Instant Adhesive, Clear, Bottle (S/W)
- H&C 5 gal Concrete Dustproofer Floor Sealer, High Gloss Finish, Clear, Water Base (50.100205-20)
- SUREBOND 55 gal. Sealer, Semi-gloss Finish, Clear, Water Base (SB-3330 D)
- TENON Paver Guardian WB - 5 Gal Pail (129790)
- HOMAX Clear Natural Wet-Look Concrete Sealer, 1 Gal. (0613)
- H&C 1 gal Concrete Dustproofer Floor Sealer, High Gloss Finish, Clear, Water Base (50.100204-16)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Gray Pearl Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CST2308099-01)
- DRYLOK Drylok 28915 Wet Look Concrete & Masonry Sealer (1571066)
- Techpro Concrete and Asphalt Cleaners and Sealers