Shop All Power Cables
Technology
Technology T6D-50A15MOSE 50A 15 ft. Flex Power Cord; Male
Mfr # T6D-50A15MOSE
Zoro # G404017786
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Technology
- MFR # T6D-50A15MOSE
- Zoro # G404017786
- UPC # 24098501522
- Country of Origin China
- Category Power Cables
Description
Rv flex50a flexible power cords eliminate the hassle of dealing with unmanageable 50a cords. Made of durable and flexible tpe, flex50a is flexible in warm or cold climates, coils tightly and stows easily.
Features- Flex power cord, male
- Amperage: 50A
- Size: 15'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- TECHNOLOGY 18 ft. 30A Female Power Cord Adapter for Connecting (T6D-30A18FOST)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 (E3606)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- Technology Power Cables