Shop All Collet Accessories
Techniks
Wrenches and Set Up, M24 Thread Sz, Black
Mfr # 04623
Zoro # G1944541
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini
- For Use With 04805-C, 04806-C, 16083, 23120, 23620, 33120, Mfr No. 16087
- For Collet Series ER20
- Color Black
- Thread Size M24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04623
- Zoro # G1944541
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Thread Size | M24 |
Details
Item | Collet Wrench |
Type | Mini |
For Use With | 04805-C, 04806-C, 16083, 23120, 23620, 33120, Mfr No. 16087 |
For Collet Series | ER20 |
Color | Black |
Product Type | Mini Nut Wrench |
Compatible Collet Chuck | 04805-C, 04806-C, 04881, 04892, 04894, 04897, 143.123.20.600, 16313, 16314, 16318, 16329, 16330, 16332, 22360, 22362, 22368, 22370 |
Compatible Collet Series | ER20 |
Description
Collet Wrench, For Use With 04805-C, 04806-C, 16083, 23120, 23620, 33120, Mfr No. 16087
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Sander 28408, 4in - 5in, 1 hp, 5/8-11 EXT, 12,000 RPM, 1/pk (28408)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- BESSEY Service Part, MorPads (3100737)
- MALCO A60 Sheet Metal Scribe (A60)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- Techniks Collet Accessories