Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG75, Holds 43
Mfr # 04470
Zoro # G0514416
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 1/4 in
- Type TG75
- Number of Compartments 43
- Overall Height 1 1/2 in
- Overall Depth 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04470
- Zoro # G0514416
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Overall Width | 6 1/4 in |
Overall Height | 1 1/2 in |
Overall Depth | 13 3/8 in |
Depth (In.) | 13 3/8 in |
Height (In.) | 1 1/2 in |
Width (In.) | 6 1/4 in |
Details
Item | Collet Storage Tray |
Type | TG75 |
Number of Compartments | 43 |
Material | Wood |
Color | Brown |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Holds | (43) TG75 |
Finish | Stained |
Cutting Tool Storage Type | Collets |
Storage Unit Type | Tray |
Measurement System | Fractional Inch |
Compatible Collet Series | TG75 |
Description
Wooden Collet Holding Tray, TG75, Holds (43) TG75, Width (In.) 6-1/4 In., Depth (In.) 13-3/8 In., Height (In.) 1-1/2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 19mm 6 Point 77mm 1/2 Sq. Drive (4300M-19)
- STANLEY 12 ft Tape Measures, 1/2 in Blade (STHT30810)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- HHIP 38-42mm ER-25 Spanner Hook Wrench For ER Chuck Nut (3900-0594)
- Techniks Collets, Chucks & Accessories