Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG75, Holds 22
Mfr # 04468
Zoro # G0514425
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TG75
- Material Wood
- Color natural
- Finish Stained
- Width (In.) 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04468
- Zoro # G0514425
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 3 5/8 in |
Depth (In.) | 13 1/4 in |
Height (In.) | 1 1/2 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG75 |
Material | Wood |
Color | natural |
Finish | Stained |
Holds | (22) TG75 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, TG75, Holds (22) TG75, Width (In.) 3-5/8 In., Depth (In.) 13-1/4 In., Height (In.) 1-1/2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 25 ft. Tape Measures, 1" Blade (KTXP106-25-N)
- FACOM Combination Wrench, Metric, 5.5mm Size (FM-39.5.5H)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6394)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- Techniks Collet Accessories