Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG75, Holds 11
Mfr # 04466
Zoro # G0514431
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TG75
- Material Wood
- Color natural
- Holds (11) TG75
- Depth (In.) 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04466
- Zoro # G0514431
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Depth (In.) | 13 1/4 in |
Width (In.) | 2 in |
Height (In.) | 1 1/2 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG75 |
Material | Wood |
Color | natural |
Holds | (11) TG75 |
Finish | Stained |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, TG75, Holds (11) TG75, Width (In.) 2 In., Depth (In.) 13-1/4 In., Height (In.) 1-1/2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT2INCH)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN (2888305)
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- GS TOOLING ER20 Collet Chuck Nuts (337391)
- Techniks Collets, Chucks & Accessories